Sub Zero 27 in. Drawer Panel with Pro Handle S7006792

DESCRIPTION

  • For use with any 27" drawer unit
  • Includes 2 panels and 2 handles

Sub Zero 27 in. Drawer Panel with Pro Handle

S7006792

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS