DESCRIPTION

  • Door panels required

Sub Zero 30 in. 17 cf Left-hand Glass Overlay Built-In Refrigerator

SBI30UGOLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
84 in
Installation Type
Built-in
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY