• Cart

DESCRIPTION

  • Door panels required

Sub Zero 30 in. 17 cf Right-hand Glass Overlay Built-In Refrigerator Stainless Steel

SBI30UGORH

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
84 in
Installation Type
Built-in
Volts
120V
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now