DESCRIPTION

  • All-freezer storage solves capacity problems
  • Automatic ice maker includes feature capable of increasing ice production by an average of 30 percent for a 24-hour period
  • Exceptional 24/7 customer support
  • Ready to be fitted with custom panels and handles for seamless installation with surrounding cabinetry
  • Rigorously tested to ensure at least 20 years of heavy use
  • Smart-touch controls for streamlined access to more settings
  • Soft-on LED lights for varying degrees of brightness
  • Uniform 84" height
  • Water-filtration system for ice reduces contaminants, chlorine taste and odor

Sub Zero 30 in. Integrated Column Freezer With Right Hinge Door Swing

SIC30FIRH

Freezer Capacity Cu ft :

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Power Source
AC
Type
Upright
Volts
115V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY