DESCRIPTION

  • Air purification system fights spoilage and odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Dual refrigeration keeps food fresher longer
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure at least 20 years of heavy use
  • Water-filtration system for ice reduces contaminants, chlorine taste and odor

Sub Zero 30 in. Stainless Steel Pro-Handle Bottom-Freezer Refrigerator With Right Hinged Door Swing

SBI30USPHRH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY