36 in. 21 cu. ft. Over-and-Under Refrigerator in Panel Ready

Part #SBI36UORH  |  Item #3619954  |  Manufacturer Part #BI-36U/O-RH

Color/Finish: Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor and Control with WiFi
  • Accepts Custom Panels
  • Preserves Refrigerated and Frozen Foods
  • Fight spoilage
  • Locks in Cold Air to Ensure Freshness
  • Keeps Produce Fresher
  • Controls Temperature
  • Filters Water and Ice
  • Yields Ice Automatically
  • Ensures Excellent Visibility

Specifications

ADA Compliant: No

AMP: 15

Adjustable Shelves: Yes

CEC Compliant: For Sale in CA

Capacity: 21 cu ft

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Digital

Depth: 24 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.3 cu ft

Height: 84 in

Installation Type: Built-in

LED Light: No

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.4 cu ft

Refrigerator Type: Over-and-Under

Volts: 115VAC

WIFI Enabled: Yes

Width: 36 in