DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Air purification system fights spoilage and odors
  • Clear-view, triple-pane and UV-resistant glass door
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Overlay design accepts a wide variety of cabinetry panels
  • Rigorously tested to ensure at least 20 years of heavy use

Sub Zero 36 in. 23.5 cf Left Hand Glass Overlay Refrigerator

SBI36RGOLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Height
84 in
Installation Type
Built-in
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY