DESCRIPTION

  • Framed, overlay, flush inset and classic stainless steel design options

Sub Zero 36 in. 23.5 cf Left Hand Pro Handle Refrigerator in Stainless Steel

SBI36RGSPHLH

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
84 in
Installation Type
Built-in
Volts
120V
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.