DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Automatic ice maker with “max ice” feature
  • Exceptional 24/7 customer support
  • Magnetic door seal system locks in cold air
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Rigorously tested to ensure dependability
  • Water-filtration system

Sub Zero 36 in. Built-In All-Freezer Right-Hand Overlay

SBI36FORH

Freezer Capacity Cu ft :

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
AC
Type
Upright
Volts
115VAC
Width
36 in

Starting at
Call for Pricing
  • QUANTITY