DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Air purification system fights spoilage and odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Exceptional 24/7 customer support
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Overlay design accepts a wide variety of cabinetry panels
  • Rigorously tested to ensure at least 20 years of heavy use

Sub Zero 36 in. Built-In Over-and-Under Refrigerator With Left Hinged Door Swing

SBI36ROLH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY