DESCRIPTION

  • Air purification system fights spoilage and odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Dual refrigeration keeps food fresher longer
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure at least 20 years of heavy use
  • Water-filtration system reduces contaminants, chlorine taste and odor

Sub Zero 36 in. Glass Door Stainless Steel Built-In Bottom-Freezer Refrigerator With Left-Hand Door Swing

SBI36UGSPHLH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY