DESCRIPTION

  • Door panels required

Sub Zero 36 in. Glass Overlay Bottom-Freezer Refrigerator With Right Hinged Door Swing

SBI36UGORH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY