DESCRIPTION

  • Air purification system fights spoilage, odors
  • Automatic ice maker with “max ice” feature
  • Dual refrigeration keeps food fresher
  • Exceptional 24/7 customer support
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure dependability
  • The disappearing refrigerator
  • Water-filtration system

Sub Zero 36 in. Integrated Combination Unit With Air Purifier System in Stainless Steel

SIT36CIRH

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Freestanding
Power Source
Electric
Volts
115VAC
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.