DESCRIPTION

  • Air purification system fights spoilage, odors
  • Dual refrigeration keeps food fresher
  • Helpful freshness cards
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Rigorously tested to ensure dependability
  • Water-filtration system

Sub Zero 36 in. Overlay Panel Side-By-Side Refrigerator

SBI36SO

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS