DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Air purification system fights spoilage and odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Exceptional 24/7 customer support
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Rigorously tested to ensure at least 20 years of heavy use

Sub Zero 36 in. Stainless Steel Tube-Handle All-Refrigerator With Right-Hand Door Swing

SBI36RSTHRH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY