DESCRIPTION

  • Air purification system fights spoilage, odors
  • Dual refrigeration keeps food fresher
  • Helpful freshness cards
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure dependability
  • Water-filtration system

Sub Zero 36 in. Stainless Steel Tube-Handle Bottom-Freezer Refrigerator With Left-Hand Door Swing 120V

SBI36UGSTHLH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
36 in

Starting at
Call for Pricing
  • QUANTITY