DESCRIPTION

  • Air purification system fights spoilage and odors
  • Clear-view, triple-pane and UV-resistant glass door
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Dual refrigeration keeps food fresher longer
  • Freshness cards for maximum food preservation
  • Microprocessor control assures peak performance
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure at least 20 years of heavy use
  • Water-filtration system for ice reduces contaminants, chlorine taste and odor

Sub Zero 36 in. Stainless Steel Tube-Handle Bottom-Freezer Refrigerator With Right-Hand Door Swing

SBI36USTHRH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY