DESCRIPTION

  • Air purification system fights spoilage, odors
  • Dual refrigeration keeps food fresher
  • Freshness cards for maximum food preservation
  • Low-temperature/high-humidity storage zones
  • Maximum capacity in a 42" French door model
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • The deli is open!
  • Two-column shelving for customized storage

Sub Zero 42 in. Built-In French Door Refrigerator and Freezer

SBI42UFDO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
UL Listed
No
Volts
115VAC
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS