DESCRIPTION

  • Air purification system fights spoilage, odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Dual refrigeration keeps food fresher longer
  • Freshness cards for maximum food preservation
  • Ice and chilled water dispenser inside the refrigerator marries convenience and aesthetics
  • Microprocessor control assures peak performance
  • Overlay design accepts cabinetry panels of all kinds
  • Water-filtration system reduces contaminants, chlorine taste and odor

Sub Zero 42 in. Overlay Panel Side-By-Side Refrigerator With Dispenser 115V

SBI42SIDO

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS