Sub Zero
48 in. 18.6 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Part #SBI48SIDSPH | Item #4253782 | Manufacturer Part #BI-48SID/S/PH
Product Details
- Monitor and Control with WiFi
- Preserves Refrigerated and Frozen Foods
- Fight spoilage
- Locks in Cold Air to Ensure Freshness
- Keeps Produce Fresher
- Controls Temperature
- Filters Water and Ice
- Delivers Fresh Water - Internal
- Yields Ice Automatically
- Ensures Excellent Visibility
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 18.6 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 9.6
Height: 84 in
Installation Type: Built-in
Interior Light: Yes
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 18.6 cu ft
Refrigerator Type: Side-By-Side
Volts: 115VAC
Weight: 656
Width: 48 in