DESCRIPTION

  • Air purification system fights spoilage and odors
  • Automatic ice maker includes feature capable of increasing ice production by an average of 30 percent for a 24-hour period
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Dual refrigeration keeps food fresher longer
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Rigorously tested to ensure at least 20 years of heavy use
  • Water-filtration system reduces contaminants, chlorine taste and odor

Sub Zero 48 in. Pro-Handle Side-By-Side Refrigerator in Stainless Steel

SBI48SSPH

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
48 in

Starting at
Call for Pricing
  • QUANTITY