DESCRIPTION

  • "Soft bright" interior lighting for superior visibility
  • Adjustable shelves and dividers for flexible organization
  • Automatic ice maker with advanced water filtration system
  • Dual refrigeration, plus a third evaporator dedicated just to the roomy crisper drawers
  • Easy-sliding bins
  • Microprocessor control for peak performance
  • Over 30 cf of storage (18.5 refrigerator, 11.7 freezer)
  • Stainless steel construction for decades of use

Sub Zero 48 in. Solid Door Refrigerator in Stainless Steel

S648PRO

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Height
84 in
Installation Type
Built-in
IsAcceptableImage
Power Source
Electric
Volts
120V
Width
48 in

Starting at
Call for Pricing
  • QUANTITY