DESCRIPTION

  • Automatic Defrost
  • Integrated design accepts custom wood or stainless steel door panels
  • Interior Light
  • Sabbath Mode (Star-K Certified)
  • Two temperature zones

Sub Zero 5.3 CF Wine Cooler/Refrigerator With Right-Hand Glass Door

S427RGRH

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
80 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY