DESCRIPTION

Sub Zero Beverage Center

SUC24BASTHRH

Depth:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Depth
24 in
Energy Star Compliant
No
Height
34 in
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY