DESCRIPTION

Sub Zero Built-In French Door Refrigerator

SBI36UFDID

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Energy Star Compliant
No
Height
84 in
Installation Type
Built-in
Power Source
Electric
UL Listed
No
Volts
115V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY