Designer 30 in. 146 Bottles Wine Cooler in Panel Ready

Part #SIW30ALH  |  Item #5086369  |  Manufacturer Part #IW-30A-LH

Call for Pricing

Color/Finish: Panel Ready

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Accepts Custom Panels
  • 146 Bottle Capacity
  • Store Red and Whites
  • Maintains Constant Humidity
  • Shields Wine from Aging
  • Select the Wine You Want
  • Locks in Cold Air to Ensure Freshness
  • Locate Your Favorite
  • Organize Your Collection
  • Connects to Home Security

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 146 Bottles

Collection: Designer

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24 in

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Height: 84 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Material: Glass, Stainless Steel

Number of Shelves: 15

Power Source: Electric

Refrigerator Type: Wine Coolers

Smart Home Enabled: No

UL Listed: No

Volts: 115VAC

Weight: 460

Width: 30 in