DESCRIPTION

Sub Zero Door Panel with Tubular Handle

S7023626

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
30 in
NSF Certified
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY