DESCRIPTION

Sub Zero Right Hand Glass Door Under-Counter Wine Cooler

S424HAGTHRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
No
Height
34 in
Installation Type
Standard Installation
Power Source
Electric
Volts
115V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY