DESCRIPTION

Sub Zero Wine Cooler in Panel Ready-Left Hinge

SIWLH

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Energy Star Compliant
No
Height
84 in
Volts
115V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY