DESCRIPTION

  • Automatic Defrost
  • Interior Light

Sub Zero Wine Cooler in Stainless Steel With Left-Hand Tumblr Handle

S315WSTHLH

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
15-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY