DESCRIPTION

Sub Zero Wine Storage with Left Hand Glass

S424HAGOLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Energy Star Compliant
No
Height
34 in
Installation Type
Undercounter
Power Source
Electric
Volts
115V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY