Subaru Industrial Power Products

4300W Inverter Generator

Part #SRG4300IS  |  Manufacturer Part #RG4300IS

Watts:

3800
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large capacity fuel tank with gauge
  • US Forestry approved spark arrestor muffler
  • Automatic Voltage Regulation (AVR)
  • Emission compliance in all 50 states
  • OHC engines with low oil shut-down and high end copper windings make this a generator to use daily year in and year out
  • RG models come equipped with a 4 wheel kit and a silenced enclosure
  • The inverters are ideal for operating sensitive equipment and feature silent enclosures to allow operation at close range without disturbing your employees
  • Inverter series are covered by a full 5 year warranty

Specifications

AMP: 35.8

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 3.4 gal

Color Finish: Black, White

Height: 24 in

Ignition System: Recoil

Length: 23 in

Portable: No

Power Source: Gas

UL Listed: No

Volts: 120/240V

Watts: 3800

Weight: 163

Width: 21 in