Subaru Industrial Power Products

7300W Inverter Generator

Part #SSGX7500E  |  Manufacturer Part #SGX7500E

Watts:

6700
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large capacity fuel tank with gauge
  • US Forestry approved spark arrestor muffler
  • Automatic Voltage Regulation (AVR)
  • Emission compliance in all 50 states
  • OHC engines with low oil shut-down and high end copper windings make this a generator to use daily year in and year out
  • SGX models include wheel kit with 2 wheels and 2 folding handles for ease of use
  • The commercial units are ideal for use in the field for operating portable submersible pumps and other tools on the job site
  • Commercial series is covered by a 3/5 year warranty

Specifications

AMP: 27.9, 55.8

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 8 gal

Height: 27 in

Ignition System: Recoil

Length: 34 in

Portable: No

Power Source: Gas

UL Listed: No

Volts: 120/240V

Watts: 6700

Weight: 229

Width: 28 in