1-1/2m Listening Stick

You last purchased this on
 
SubSurface Instruments

1-1/2m Listening Stick

This product requires certification to purchase.
Brand image
You last purchased this on
 
SubSurface Instruments

1-1/2m Listening Stick

  • Fast #
  • Part #SLISTENSTIK15
  • Item #4932662
  • Manufacturer Part #LISTENSTIK15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical - keep one on every service truck
  • Listening stick is extremely effective at leak surveying
  • Very reliable leak detector - no batteries required
  • Long enough to be used in the ground, meter boxes and at times even out of a service vehicle listening to hydrants
  • Optimally designed resonance chamber amplifies the leakage noise from various kinds of pipe materials
  • Requires Certification

Specifications

Application:
Leak Survey
Battery Type:
Alkaline
Color Finish Name:
Black
Diameter:
1-53/100 in
End Connections:
Male Threaded
Length:
1-1/2 m
Power Source:
Battery
Product Type:
Leak Survey
Size:
15 m
Tool Type:
Listening Stick
Waterworks Application:
Locate