1m Listening Stick

You last purchased this on
 
SubSurface Instruments

Mini 1m Listening Stick

This product requires certification to purchase.
Brand image
You last purchased this on
 
SubSurface Instruments

Mini 1m Listening Stick

  • Fast #
  • Part #SLISTENSTIK1
  • Item #4932650
  • Manufacturer Part #LISTENSTIK1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical - keep one on every service truck
  • Listening stick is extremely effective at leak surveying
  • Very reliable leak detector - no batteries required
  • Long enough to be used in the ground, meter boxes and at times even out of a service vehicle listening to hydrants
  • Optimally designed resonance chamber amplifies the leakage noise from various kinds of pipe materials
  • Requires Certification

Specifications

Application:
Leak Survey
Battery Size:
357/A76/SR44
Battery Type:
Alkaline
Collection:
Mini
Color Finish Name:
Silver, Black
Diameter:
5/8 in
End Connections:
Female Threaded
Length:
1 m
Power Source:
Battery
Product Type:
Leak Survey
Size:
1 m
Tool Type:
Listening Stick
Waterworks Application:
Locate
Weight:
1.1 oz