• Cart

DESCRIPTION

  • Single piece stainless steel rod 40"

SubSurface Instruments LD-8 Contact Rod

SROD

Length:

SPECIFICATIONS

Brand Model Compatibility
SubSurface Instruments LD-15 Leak Survey Instrument
CARB OTC LEED Compliant
No
Collection
LD-8
GSA Approved
No
IAPMO Listed
No
Length
40 in
Material
Stainless Steel
NSF Certified
No
Number Of Pieces
Number Of Points
Type
Contact Rod

Starting at
Call for Pricing
  • QUANTITY