40 in. Contact Rod

You last purchased this on
 
SubSurface Instruments

LD-8 40 in. Contact Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
SubSurface Instruments

LD-8 40 in. Contact Rod

  • Fast #
  • Part #SROD40
  • Item #4932574
  • Manufacturer Part #ROD-40
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to create a pathway for leak noise to travel from pipe or fitting to the LD-8 or LD-15 leak detector
  • Single piece stainless steel rod 40" long
  • Requires Certification

Specifications

Application:
Leak Detection
Brand Model Compatibility:
SubSurface Instruments LD-15 Leak Survey Instrument
CARB OTC LEED Compliant:
No
Collection:
LD-8
IAPMO Listed -:
No
Length:
40 in
Material:
Stainless Steel
NSF Certified:
No
Number of Pieces:
1 Piece
Size:
40 in
Tool Type:
Rod, Leak Detector
Type:
Contact Rod