This product requires certification to purchase.

17-22/25 x 32 in. 15A Refrigerator in Stainless Steel

Summit Appliance

17-22/25 x 32 in. 15A Refrigerator in Stainless Steel

  • Fast #
  • Part #SASDR2414
  • Item #10108910
  • Manufacturer Part #ASDR2414
5 out of 5 Customer Rating
Brand image
Summit Appliance

17-22/25 x 32 in. 15A Refrigerator in Stainless Steel

  • Fast #
  • Part #SASDR2414
  • Item #10108910
  • Manufacturer Part #ASDR2414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 24" wide 3.1 cu.ft. all-refrigerator with two gliding drawers
  • Unique 17.88" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
  • Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for lasting durability with a finished front for an elegant look
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from celsius to fahrenheit at the touch of a button
  • Requires Certification

Specifications

AMP:
1, 15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
17-22/25
Height:
32
Installation Type:
Built-in
Product Type:
Refrigerator
Proposition 65:
WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Refrigerator Type:
Drawer
Size:
3.1 cu ft
Temperature Range:
36 to 43 Deg F
UPC:
761101079493
Volts:
115V
Weight:
106
Width:
23-19/50