18 x 34 in. 29 Bottles Built-in and Freestanding Wine Cooler in Black
18 x 34 in. 29 Bottles Built-in and Freestanding Wine Cooler in Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 Bottles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 23-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including nickel metallic, which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 72 Deg F
- UL Listed:
- UL 471
- Volts:
- 115V
- Weight:
- 88 lb
- Width:
- 18 in