20 in. Range Hood in Stainless Steel
20 in. Range Hood in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Range Hood
- Width:
- 20 in