3.32 cu. ft. Drawer Refrigerator in Stainless Steel with Black
3.32 cu. ft. Drawer Refrigerator in Stainless Steel with Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 24" wide 2-drawer refrigerator-freezer: Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
- ADA compliant design: Sized just under 32" high to allow installation under lower ADA compliant counters
- Built-in capable: Front-breathing design allows you to make the best use of space by installing your appliance under the counter and flush with other cabinets in 24" wide openings
- Indoor/outdoor compatible: Constructed and approved for outdoor installation (as well as use indoors) with a fully sealed cooling system and weatherproof exterior
- Stainless steel drawers drawer: Interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
- Panel-ready drawer fronts: Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Professional handles: Sleek stainless steel handles add an elegant touch to any setting
- Frost-free: No-frost operation for minimum user maintenance
- Digital thermostat: Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from celsius to fahrenheit at the touch of a button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.32 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Touch
- Depth:
- 22-1/2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 31-22/25
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Refrigerator Type:
- Drawer
- Temperature Range:
- 36 to 43 Deg F
- UPC:
- 761101079578
- Volts:
- 115V
- Weight:
- 105
- Width:
- 23-19/50