15-13/100 in. 0.9 cu. ft. 900 W Built-In Microwave in Stainless Steel

You last purchased this on
 
Summit Appliance

15-13/100 in. 0.9 cu. ft. 900 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #SOTR24
  • Item #7537549
  • Manufacturer Part #OTR24
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Summit Appliance

15-13/100 in. 0.9 cu. ft. 900 W Built-In Microwave in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
0.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
13-3/4 in
Energy Star Compliant:
No
Height:
15-13/100 in
Interior Light:
No
Material:
Stainless Steel
Maximum Capacity:
0.9 cu ft
Microwave Type:
Built-in
UL Listed:
Yes
Volts:
115V
Watts:
900 W
Width:
23-19/50 in