0.9 cu. ft. 1000 W Countertop Microwave in Stainless Steel
0.9 cu. ft. 1000 W Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Digital controls
- Saved cooking settings
- Intuitive digital controls allow you to store settings for faster cooking
- Convenient timer readout
- Commercially approved to NSF standards
- Easy to set optional locking function
- Includes function to display how many times the oven has been used
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 14-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Material:
- Stainless Steel
- Maximum Capacity:
- 0.9 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- Yes
- Power Source:
- Electric
- Volts:
- 115V
- Watts:
- 1000 W
- Width:
- 20-1/4 in