10.1 cu. ft. Counter Depth, Medical and Full Refrigerator in White
Accucold PLUS2 10.1 cu. ft. Counter Depth, Medical and Full Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 cu ft
- Collection:
- Accucold PLUS2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 23 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 54-22/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 10.1 cu ft
- Refrigerator Type:
- Medical
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 150 lb
- Width:
- 23-63/100 in