14-3/4 in. Freestanding Glass Door Beverage Cooler
This product has been replaced by
Manufacturer Part #SCR1536BG
14-3/4 in. Freestanding Glass Door Beverage Cooler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Just under 15" wide for an easy fit, with a flush back design to save space
- Digital thermostat offers precise and convenient temperature control
- Flexible design allows built-in or freestanding use under counters
- Adjustable chrome shelves for assorted storage options
- Factory-installed lock provides security you can count on
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Height:
- 33-22/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Volts:
- 115V
- Width:
- 14-3/4 in