18-1/2 in. 2.4 cu. ft. Compact, Full Refrigerator in Black
18-1/2 in. 2.4 cu. ft. Compact, Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Door storage and adjustable glass shelving
- Automatic defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 0.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 18-19/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-22/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 2.4 cu ft
- Refrigerator Type:
- Compact, Freezerless Refrigerators
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 18-1/2 in