18 x 5 x 20 in. Under Cabinet Hood in Black
18 x 5 x 20 in. Under Cabinet Hood in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 5 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Type:
- Hood
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless
- Weight:
- 14 lb
- Width:
- 20 in