23-63/100 in. 5 cu. ft. Beverage Cooler in Black
Commercial 23-63/100 in. 5 cu. ft. Beverage Cooler in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 25-19/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- No
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Beverage Centers, Full, Compact
- Temperature Range:
- 36 to 43 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-63/100 in