2 Burner Smoothtop Cooktop in Black

You last purchased this on
 
Summit Appliance

2 Burner Smoothtop Cooktop in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Summit Appliance

2 Burner Smoothtop Cooktop in Black

  • Fast #
  • Part #SSINC2220
  • Item #5119248
  • Manufacturer Part #SINC2220
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 7-piece cookware set
  • Smooth ceramic glass cooktop
  • Two-burner induction cooktop
  • Touch controls
  • Requires Certification

Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
Burner Type:
Smoothtop
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
20-13/100 in
Energy Star Compliant:
No
Height:
3-1/2 in
Ignition System:
Electronic Ignition
Material:
Glass
Number of Elements:
2
Power Source:
Electric
UL Listed:
No
Volts:
220V
Watts:
1800 W
Width:
11-19/50 in