20 in. Convertible Range Hood in White
20 in. Convertible Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convertible from top or rear venting into non-vented recirculating mode
- Two-speed fan, switchable light, and combination aluminum-charcoal filter
- 20" wide range hood matches slim apartment sized ranges
- Made in the USA
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Fan Speeds:
- 2
- Height:
- 5 in
- Installation Type:
- Under Cabinet
- Type:
- SH1620W
- Width:
- 20 in